Non-Sterile Cleanroom Latex Gloves - Medium

Superior dexterity in cleanroom environments.
  • Textured fingertips. Excellent tactile sensitivity.
  • Silicone and powder-free. Non-sterile.
  • 12" long. Beaded cuff.
  • Class 100 rated.

    Measuring for Gloves

Information Option is unavailable; the next option is selected
Specify Size:
    MODEL
    NO.
    DESCRIPTION MIL GLOVES/
    BAG
    PRICE PER BAG (MIN. 2) SIZE IN STOCK
    SHIPS TODAY
    2 10+
    S-18509M Powder-Free 5 100 $33 $32  ADD
    THICKNESS:
    • Finger: 6.5 mil
    • Palm: 5.5 mil
    • Cuff: 4.5 mil
    SHELF LIFE: 
    • 5 years at room temperature and out of direct sunlight. 
    SPECIFICATIONS:
    • Non-sterile
    PACKAGING:
    • Gloves are double-bagged.
    SPECIFICATIONSMETRICIMPERIAL
    Add to Shopping List
    HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
    05/21/2026 12:48:28 PM; USWEB5