Uline Contractor's Bags - 55-60 Gallon, 3 Mil, Clear

LINEAR LOW DENSITY

Don't "mess" with lightweight, flimsy bags.
  • Maximum puncture and tear resistance.
  • For site cleanup, demolition and remodeling.
  • Roll packed. Flat seal bottom.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
SIZE
W x H
CAPACITY MIL STRENGTH QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON COLOR IN STOCK
SHIPS TODAY
1 3+
S-18435C 39 x 58" 55-60 Gallon 3 Heavy 15 7 $24 $23  ADD
SPECIFICATIONS:
  • FDA compliant
MATERIAL:
  • LLDPE (Linear Low Density Polyethylene)
  • Recycled Content: 0%
TERMINOLOGY:
  • Linear Low Density: For rough or sharp objects under tough transport conditions.
  • High Density: For paper and non-rough objects under moderate transport conditions.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/19/2026 07:00:21 AM; USWEB29