3M 828 Pouch Tape "Packing List Enclosed" - Red, 5 x 6"

"Packing List Enclosed" see-through pouch with red adhesive border. Attaches in one step.
  • Non-stick window stretches around bulky documents.
  • Resists moisture and weather.
  • Linerless – just peel and stick; won't pop or rub off.
  • Clear polypropylene with synthetic rubber adhesive.
  • Use with Uline Pouch Tape Dispenser.
30 LB. TENSILE STRENGTH
MODEL
NO.
DESCRIPTION MESSAGE OUTSIDE
DIM.
MIL ROLLS/
CASE
QTY./
ROLL
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 8 24+
S-1840 3M 828 Packing List Enclosed 5 x 6" 2.5 8 666 $110 $103 $99 roll(s) ADD
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: 5"
  • Inside Window: 4 1/2 x 3 1/2"
SHELF LIFE:
  • 18 months from date of manufacture.
STYLE:
  • Not perforated. (Cut with Pouch Tape Dispenser.)
USAGE:
  • For industrial and occupational use only.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
04/17/2026 10:54:45 PM; USWEB8