Universal Drum Spill Kit - 20 Gallon

The big dogs. Nice to have nearby where spills frequently occur.
  • For small to medium spills in machine shops and laboratories.
  • UN approved 20-gallon drum with screw-top lid.

    Includes:
    • (12) 15 x 19" Pads
    • (3) 3" x 12' Sorbent Socks
    • (2) 18 x 18" Pillows
    • (1) pair Nitrile Gloves
    • (1) Emergency Handbook
    • (1) pair Goggles
    • (3) Disposal Bags
MODEL
NO.
DESCRIPTION ABSORPTION
CAPACITY
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
S-18303 20-Gallon Drum 16.1 gallon $230 $220  ADD
DIMENSIONS:
  • Drum:
    • Outside With Handles: 22 1/2 x 20 3/4" (D x H)
    • Inside: 20 1/4 x 20 3/4" (D x H)
    • Diameter:
      • Bottom:18 1/4"
      • Top: 20 1/4"
SHELF LIFE:
  • Sorbents:
    • When Exposed to Continuous UV Light: 6 - 9 months
      • If Not Exposed to Continuous UV Light: 18 months in original packaging
      • Product does not become unusable, but may become brittle and break.
FEATURES:
  • Drum: Chemical resistant HDPE (High Density Polyethylene)
  • Gloves:
    • Size: Large/X-Large
    • Length: 13"
    • 11 mil unlined, powder-free
  • Pads/Socks: Heavy Duty
SPECIFICATIONS:
  • UN Rating: HM-181 1H2/X57/S
    • X and Y rated for packaging groups I, II and  III
  • DOT 49 CFR 173.12(b)
  • Helps comply with 40 CFR 112.7 SPCC planning.
  • Compliant with the following OSHA Regulations:
    • 29 CFR 1910.22(a)(2): Keep floors clean and dry.
    • 29 CFR 1910.120(j)(1)(vii): Absorbents and proper containers must be available for spills.
  • Contains UV inhibitors.
  • Certified to ship by land, sea or rail.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/02/2026 05:32:44 AM; USWEB9