Privacy Film Roll - 36" x 25', Frosted White

Limit visibility and reduce distractions.
  • Privacy – Frosted look for office partitions, bathrooms or laundry rooms.
  • Durable polyester film. Blocks 25% of light.
  • Accessories (sold separately):
    Film Solution – Required for proper application.
    Application Tool Kit – Includes squeegee, hand applicator and knife.
Pressure Sensitive Adhesive
MODEL
NO.
DESCRIPTION ROLL
SIZE
MIL % OF LIGHT
BLOCKED
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 2 4+
S-18274 Frosted White 36" x 25' 2.8 25% $152 $142 $132  ADD
MATERIAL:
  • Polyester film
  • 2 mil plastic liner protects adhesive side.
SHELF LIFE:
  • 2 years
FEATURES:
  • Shields 98% of UV rays.
USAGE:
  • Film Solution activates the dry adhesive.
  • Apply to interior of single and dual pane windows.
  • Recommended for use on glass surfaces.
  • Not recommended for use on cars, acrylic, or plexiglass.
  • Window film helps reduce fading but does not eliminate it.
    • Nothing completely eliminates fading.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
04/17/2026 09:24:50 PM; USWEB8