Gusseted Foil Coffee Bags - 6 5⁄8 x 4 3⁄4 x 18 3⁄4", Black

Package and protect coffee, spices, nuts and cocoa.
  • Thick, 5 mil bags block out moisture, UV rays and oxygen.
  • Valve vents CO2 to maintain freshness for your coffee.
  • FDA compliant.
  • Seal with Crimper Sealer.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
SIZE
W x D x H
STYLE HOLDS QTY./
CTN.
PRICE PER CARTON COLOR IN STOCK
SHIPS TODAY
1 3 5+
S-18229BL 6 5/8 x 4 3/4 x 18 3/4" With Valve 5 lbs. 100 $134 $128 $122  ADD
USAGE:
  • Seal with H-1069 Crimper Hand Sealer on heat setting 5 - 6.
    • Due to width, seal half the bag at a time.
    • Make sure mid-point of seals are aligned and overlapped. 
 MATERIAL:
  • PET (Polyethylene Terephthalate)
  • Aluminum
  • LLDPE (Linear Low Density Polyethylene)
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/05/2026 10:46:12 PM; USWEB12