Easel Backs - 3", Single Wing, Black

SELF-ADHESIVE

Create an instant display for signs, photos and presentations.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
SIZE SUPPORT
HEIGHT
THICK-
NESS
QTY./
CTN.
PRICE PER CARTON COLOR IN STOCK
SHIPS TODAY
1 3 5+
S-18202BL 3" 5" .040" 100 $25 $23 $21  ADD
DIMENSIONS: 
  • Adhesive Strip (Width): 
    • Liner: 1" 
    • Adhesive: 1/2" 
MATERIAL:
  • Recycled Content: 100%
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/03/2026 09:54:45 AM; USWEB6