Deluxe Rain Overalls - 2XL

Work in the rain! Double-coated PVC over polyester.
  • Flame and chemical resistant.
  • Used by refineries and utility workers.
  • Withstands tears and punctures.
  • Elastic suspenders, waist, ankle snaps.
  • Sizing Chart.

Information Option is unavailable; the next option is selected
Specify Size:
    MODEL
    NO.
    DESCRIPTION PRICE EACH SIZE IN STOCK
    SHIPS TODAY
    1 6 12+
    S-18128XX Overalls $22 $21 $20  ADD
    Meets ASTM D6413
    STYLE:
    • Button fly front
    MATERIAL: 
    • .27 MM PVC on Polyester Scrim
    SPECIFICATIONS: 
    • Flame Resistant Test Method: ASTM D6413
    SPECIFICATIONSMETRICIMPERIAL
    Add to Shopping List
    HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
    06/21/2026 10:25:52 PM; USWEB25