Clear Cylinder Bottles - 4 oz, Standard Cap

Crystal clear for product visibility.
  • Use for shampoos, lotions and cleaners.
  • Shaped for labeling.
  • Made of durable, lightweight PET.
  • FDA compliant.
  • Caps included.
SOLD IN CASE QUANTITIES
MODEL
NO.
SIZE OPENING
DIAMETER
CAP
SIZE
QTY./
CASE
PRICE PER BOTTLE IN STOCK
SHIPS TODAY
1 CASE 3+ CASES
S-18120 4 oz. 9/16" 20/410 48 $.55 $.52  ADD
DIMENSIONS:
  • Cap (Diameter): 0.9"
MATERIAL:
  • Cap: Polypropylene with polyethylene foam liner.
PACKAGING:
  • Caps screwed onto bottles.
USAGE:
  • Not leakproof.
  • While made of FDA compliant resins, it is recommended to clean bottle before first use.
SPECIFICATIONS:
  • NSF Compliant (National Sanitary Foundation)
  • BPA Free
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • S-18110 Ribbed Polypropylene Caps - 20/410, White
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/14/2026 08:42:27 AM; USWEB25