Screw Top Pail - 2.5 Gallon, Blue Lid

Quickly open and reseal for easy access.
  • Vacuum tight – Use with granulars, fine powders.
  • Lid includes neoprene gasket for moisture-resistant storage.
  • Tamper evident with use of cable ties.
  • Molded, high-density polyethylene.
  • FDA compliant.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
CAPACITY MIL UN RATING PRICE EACH (MIN. 5) LID COLOR IN STOCK
SHIPS TODAY
5 10 50+
S-18115BLU 2.5 Gallon 75 1H2/Y13/S $14.50 $13.75 $12.75  ADD
DIMENSIONS:
  • Height:
    • Outside (Including Lid): 10.15"
    • Inside: 9.36"
  • Diameter:
    • Outside (Bottom): 9.4"
    • Inside (Top): 10.08"
COMPATIBILITY:
  • Cable Ties: 9" or longer, up to .30" wide
FEATURES:
  • Nest for storage.
CAPACITY:
  • Approximately 28.6 lbs
  • Maximum Stacking Weight: 300 lbs
SPECIFICATIONS:  
  • BPA free
  • Not NSF compliant.  
  • Not for use with liquids. (See Liquid Screw Top Pails)
MATERIAL: 
  • RIC (Resin Identification Code): #2
  • Recycled Content: 0%
TEMPERATURE:
  • Storage: -20° to 110° F
RECYCLING:
  • Recyclable
USAGE:
  • While made of FDA compliant resins, it is recommended to clean before first use.
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • S-18115L-W White Lid for 2.5 Gallon Screw Top Pail
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/01/2026 07:12:45 AM; USWEB29