Screw Top Pail - 1.25 Gallon, Blue Lid

Quickly open and reseal for easy access.
  • Vacuum tight – Use with granulars, fine powders.
  • Lid includes neoprene gasket for moisture-resistant storage.
  • Tamper evident with use of cable ties.
  • Molded, high-density polyethylene.
  • FDA compliant.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
CAPACITY MIL UN RATING PRICE EACH (MIN. 5) LID COLOR IN STOCK
SHIPS TODAY
5 10 50+
S-18114BLU 1.25 Gallon 62 1H2/Y6/S $7.50 $7.00 $6.50  ADD
DIMENSIONS:
  • Height:
    • Outside (Including Lid): 9.14"
    • Inside: 8 1/4"
  • Diameter:
    • Outside (Bottom): 7.06"
    • Inside (Top): 7.77"
COMPATIBILITY:
  • Cable Ties: 9" or longer, up to .30" wide
FEATURES:
  • Nest for storage.
CAPACITY:
  • Approximately 13.2 lbs
  • Maximum Stacking Weight: 175 lbs
SPECIFICATIONS:  
  • BPA free
  • Not NSF compliant.  
  • Not for use with liquids. (See Liquid Screw Top Pails)
MATERIAL: 
  • RIC (Resin Identification Code): #2
  • Recycled Content: 0%
TEMPERATURE:
  • Storage: -20° to 110° F
RECYCLING:
  • Recyclable
USAGE:
  • While made of FDA compliant resins, it is recommended to clean before first use.
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • S-18114L-R Red Lid for 1.25 Gallon Screw Top Pails
  • S-18114L-W White Lid for 1.25 Gallon Screw Top Pails
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/01/2026 10:18:34 PM; USWEB26