Clear Straight-Sided Glass Jars - 4 oz, Gold Metal Cap

Sleek, clear jar for food storage. Jars and caps come perfectly paired.
  • Straight walls for easy filling and access to contents.
  • Jars withstand extreme temperatures of 0° to 850°F.
  • FDA compliant.
  • Metal caps with plastisol liner included.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
SIZE OPENING
DIAMETER
CAP
SIZE
QTY./
CASE
PRICE PER JAR CAP
COLOR
IN STOCK
SHIPS TODAY
1 CASE 3+ CASES
S-17982M-GLD 4 oz. 1 7/8" 58/400 24 $1.25 $1.15  ADD
DIMENSIONS:
  • Height with Cap: 2 3/4"
  • Cap:
    • Diameter: 2 3/8"
    • Height: 7/16"
MATERIAL:
  • Cap: Electrolytic tin coated steel
  • Liner: Plastisol (FDA compliant)
TEMPERATURE:
  • Cap (Maximum): 212° F
COMPATIBILITY: 
STYLE:
  • Cap style may vary.
USAGE:
  • Leakproof and hermetic seal.
  • While made of FDA compliant materials, it is recommended to clean jar before first use.
PACKAGING:
  • Caps screwed onto jars.
  • Ships in box with partitions.
CAPACITY:
  • Measured in fluid ounces.
SPECIFICATIONS:
  • Unsterilized
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • S-18011 Ribbed Polypropylene Caps - 58/400, White
  • S-18011B Ribbed Polypropylene Caps Bulk Pack - 58/400, White
  • S-18018 Steel Caps - 58/400, White
  • S-20271 Ribbed Polypropylene Caps - 58/400, Black
  • S-20271B Ribbed Polypropylene Caps Bulk Pack - 58/400, Black
  • S-22991 Steel Caps - 58/400, Black
PARTS:
  • S-25220 Steel Caps - 58/400, Gold
  • S-25220B Steel Caps Bulk Pack - 58/400, Gold
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/12/2026 12:14:56 PM; USWEB29