Uline Colored Bundle Wrap - 80 gauge, 3" x 1,000', Green

1" diameter extended core is less bulky and easier to handle.
  • Built-in disposable handle is ready to use right out of the box.
  • High quality Uline cast film.
  • Colors for fast product identification.

Information Option is unavailable; the next option is selected
Specify Color:
SOLD IN CASE QUANTITIES
MODEL
NO.
SIZE CORE GAUGE ROLLS/
CASE
LBS./
CASE
PRICE PER ROLL COLOR IN STOCK
SHIPS TODAY
18 36 72 144+
S-17967G 3" x 1,000' 1" 80 18 18 $6.70 $6.30 $5.95 $5.55 rolls ADD
DIMENSIONS:
  • Handle: 4 1/2"
  • Roll Diameter: 4"
APPEARANCE:
  • Not opaque
MATERIAL:
  • LLDPE (Linear Low Density Polyethylene)
TEMPERATURE:
  • Performance: 0° - 115° F
FEATURES:
  • 2-sided cling
RECYCLING:
  • Recycled Content: 0%
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
05/21/2026 11:53:41 AM; USWEB8