Uline Colored Bundle Wrap - 80 gauge, 3" x 1,000', Black

1" diameter extended core is less bulky and easier to handle.
  • Built-in disposable handle is ready to use right out of the box.
  • High quality Uline cast film.
  • Colors for fast product identification.

Information Option is unavailable; the next option is selected
Specify Color:
SOLD IN CASE QUANTITIES
MODEL
NO.
SIZE CORE GAUGE ROLLS/
CASE
LBS./
CASE
PRICE PER ROLL COLOR IN STOCK
SHIPS TODAY
18 36 72 144+
S-17967BL 3" x 1,000' 1" 80 18 18 $7.05 $6.60 $6.25 $5.85 rolls ADD
DIMENSIONS:
  • Handle: 4 1/2"
  • Roll Diameter: 4"
APPEARANCE:
  • Opaque
MATERIAL:
  • LLDPE (Linear Low Density Polyethylene)
  • Recycled Content: 0%
TEMPERATURE:
  • Performance: 0° - 115° F
FEATURES:
  • 2-sided cling
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/09/2026 05:12:06 PM; USWEB5