Protective Netting - 4 - 6" x 500', Yellow

Flexible polyethylene netting slides easily over odd size objects.
  • Recommended for machine parts.
  • Protects against surface nicks and abrasions.
  • Close mesh style.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
FITS DIAMETER ROLL
LENGTH
LBS./
ROLL
PRICE PER ROLL COLOR IN STOCK
SHIPS TODAY
1 2 4+
S-17947Y 4 - 6" 500' 26 $339 $323 $306 roll(s) ADD
THICKNESS:
  • .06"
PACKAGING:
  • Comes on a wooden reel.
MATERIAL:
  • LDPE (Low Density Polyethylene)
SHELF LIFE:
  • 3 years
TEMPERATURE:
  • Application: -40° to 175° F
RECYCLING:
  • Recyclable
SPECIFICATIONS:
  • FDA compliant for indirect food contact.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/12/2026 04:54:37 PM; USWEB33