Uline OTG Safety Glasses - Clear Lens

Fits securely over prescription glasses.
  • Recommended for outdoor use.
  • Extremely comfortable, nonslip design.
  • Anti-fog, anti-scratch lens.
  • 99.9% UV protection.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION PRICE EACH (MIN. 12) LENS
COLOR
IN STOCK
SHIPS TODAY
12 24 72+
S-17940C OTG $5.50 $5.25 $4.95  ADD
Meets ANSI Z87.1+
DIMENSIONS: 
  • Lens: 6.4 x 2.11 x 2" (L x W x D)
MATERIAL:
  • Lens: Polycarbonate
  • Temple: Polycarbonate with Hytrel wire core
  • Nosepiece: PVC (Polyvinyl Chloride)
FEATURES:
  • Protects against UVA/UVB light.
  • Soft gel nosepads
  • Up-down ratchet frame
  • Adjustable temple tip
  • Dielectric
SPECIFICATIONS:
  • OSHA Compliant
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/12/2026 02:44:06 PM; USWEB9