Pallet Bands - Heavy Duty, 1 1⁄2 x 72"

Secure pallet covers, tarps and sheeting.
  • Prevent toppling of cartons.
  • Durable rubber bands stretch 200-300%.
Green
SOLD IN CARTON QUANTITIES
MODEL
NO.
WIDTH x
CIRCUMFERENCE
FITS
PALLET SIZE
QTY./
CTN.
PRICE PER BAND IN STOCK
SHIPS TODAY
50 100 200+
S-17899 1 1/2 x 72" 36 x 36" 50 $4.10 $4.00 $3.90  ADD
THICKNESS:
  • .063"
MATERIAL:
  • Pure Rubber: 60%
  • Clay Mixture: 40%
HOW TO MEASURE:
  • Band is laid flat (uncut) and measured.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/31/2026 04:04:46 AM; USWEB10