Custom Kraft Mailing Tubes with End Caps - 5 x 12"

SHIPS IN 1-3 BUSINESS DAYS FROM CHICAGO

Fast, Easy - Find your size and price.
  • Lead time - Uline ships in 1-3 business days from Chicago if ordered by 2PM CST.
  • Plastic end caps included.
  • Other custom sizes; call for quote.
  • Returns accepted for damaged or defective items only.
SOLD IN CARTON QUANTITIES
MODEL
NO.
INSIDE
DIAMETER
USABLE
LENGTH
THICK-
NESS
TUBES/
CTN.
PRICE PER TUBE ADD TO
CART
240 495 990+
S-17822 5" 12" .125" 15 $5.17 $4.93 $4.45  ADD
DIMENSIONS: 
  • Outside: 5 1/4 x 13" (D x L)
RECYCLING:
  • Recycled Content: 100%
APPEARANCE:
  • Uline name is printed on the inside.
    • Exception: 1" diameter tubes are plain on the inside.
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • S-7020 Plastic End Caps - 5"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
04/17/2026 09:23:21 PM; USWEB12