40 x 45 x 7 3⁄4" 500 lb Double Wall Deluxe Artwork Shipper

Protection for your most valuable artwork.
  • Heavy duty plastic-lined top and bottom prevent punctures.
  • Artwork floats between thick, soft foam pillows.
  • Foam is removable.
MODEL
NO.
INSIDE DIMENSIONS
W x L x H
FITS MAX.
FRAME SIZE
TEST PRICE PER BOX IN STOCK
SHIPS TODAY
1 5 10+
S-17586 40 x 45 x 7 3/4" 37 x 42 x 6" 500# DW $261 $247 $232  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Outside: 43 x 47 1/4 x 8"
THICKNESS: 
  • Foam: 
    • Perforated: 2 3/8"
    • Convoluted: 3 3/8" 
MATERIAL: 
  • Foam: Polyurethane Open Cell Convoluted 
USAGE:
  • Middle Foam Layer: 
    • Foam must surround all 4 sides of artwork frame for complete protection.
SPECIFICATIONS:
  • Meets ASTM D5118
  • Not acid free
BOX STRENGTH GUIDELINES: (Maximum weight per box)
FIBRE BOX HANDBOOKUPS GUIDELINES
32 ECT Single Wall65 lbs30 lbs
200# Single Wall65 lbs40 lbs
275# Single Wall95 lbs65 lbs
350# Single Wall120 lbs80 lbs
200# Double Wall80 lbs60 lbs
275# Double Wall100 lbs80 lbs
350# Double Wall120 lbs100 lbs
500# Double Wall160 lbs140 lbs
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/24/2026 01:04:38 PM; USWEB9