3M 8979N Nuclear Grade Duct Tape - 3" x 60 yds, Slate Blue

Use in nuclear power plants for sealing, insulation or wrapping pipe ends.
  • Strong waterproof backing resists UV, moisture and rain up to 1 year.
  • Removes cleanly for up to 6 months.
  • Handles temperatures up to 200°F.
  • Polyethylene film over cloth backing with rubber adhesive.
  • Meets UL 723, MIL-STD-2041D, HUD and BOCA codes.
  • 36 lb. tensile strength.

Information Option is unavailable; the next option is selected
Specify Color:
36 LB. TENSILE STRENGTH
MODEL
NO.
SIZE MIL ROLLS/
CASE
PRICE PER ROLL (MIN. 3) COLOR IN STOCK
SHIPS TODAY
3 1/2 CASE 1 CASE 2+ CASES
S-17543BLU 3" x 60 yds. 12.6 12 $86 $83 $81 $77 rolls ADD
DIMENSIONS:
  • Core: 3"
MATERIAL:
  • Adhesive: Natural/Synthetic Rubber
SHELF LIFE:
  • 24 months from date of manufacture.
COMPATIBILITY:
  • Not compatible with handheld dispensers.
USAGE:
  • For industrial and occupational use only.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/12/2026 05:24:48 AM; USWEB31