3M 4714 Vinyl Foam Tape - 1" x 18 yds

Seals out light, dust and moisture. Cushions vibration and deadens sound.
  • Weatherproof windows; seal appliances and computers.
  • Softer, more pliable than high density.
  • Resists weather and UV rays.
  • Handles temperatures to 150°F.
  • Black, medium density foam with acrylic adhesive and paper liner.
MEDIUM DENSITY – 75 LB. TENSILE STRENGTH
MODEL
NO.
SIZE THICK-
NESS
ROLLS/
CASE
PRICE PER ROLL ADD TO
CART
1 3 6+
S-17385 1" x 18 yds. 1/4" 9 $143 $134 $131  Temp Unavailable 
Ships from Uline CA, IL
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: 14 3/4"
MATERIAL:
  • Closed-cell vinyl foam
SHELF LIFE:
  • 18 months from date of manufacture.
TEMPERATURE:
  • Application: 70° - 100° F
  • Performance (Minimum): 0° F
FEATURES:
  • Adhesive on one side.
USAGE:
  • Liner is on the adhesive side of the tape. 
    • This protects the adhesive until application and allows die-cutting.
  • For industrial and occupational use only.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
04/17/2026 10:54:55 PM; USWEB8