PVC Dot Knit Gloves - Fingerless, Small

PVC dots give superior grip.
  • Breathable poly/cotton material.
  • Ambidextrous with PVC dots on both sides for twice the wear.
  • Machine washable.
  • Fingerless for maximum dexterity.

    Measuring for Gloves

Information Option is unavailable; the next option is selected
Specify Size:
    MODEL
    NO.
    DESCRIPTION QTY./
    PACK
    PRICE PER PACK SIZE IN STOCK
    SHIPS TODAY
    1 3+
    S-17199S Fingerless 12 Pair $12 $11  ADD
    MATERIAL:
    • Liner: 
      • Cotton: 70%
      • Polyester: 30%
    • Dots: 100% PVC (Polyvinyl Chloride)
    CLEANING INSTRUCTIONS: 
    • Machine wash cold. 
    • Do not bleach. 
    • Hang to dry. 
    PACKAGING:
    • 20 packs/carton
    SPECIFICATIONSMETRICIMPERIAL
    Add to Shopping List
    HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
    10/12/2026 12:28:34 AM; USWEB13