Scott® Essential™ Paper Roll Towels - 8" x 800'

Highly absorbent. Longer roll for fewer changes.
MODEL
NO.
DESCRIPTION COLOR ROLL
SIZE
SHEETS/
ROLL
ROLLS/
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 3+
S-17194 Scott® White 8" x 800' 800 12 $178 $172  ADD
DIMENSIONS:
  • Core: 1 1/2"
  • Roll Diameter: 7.85"
THICKNESS:
  • 1-Ply
MATERIAL:
  • Recycled Content: 50%
    • Post-consumer: 40%
COMPATIBILITY:
  • Does not fit properly in H-2272, H-2273 or H-3448 dispensers due to 1 1/2" core.
STYLE:
  • Not perforated.
QUANTITY:
  • Sheets/Roll: Based on a standard sheet size of 12" and length of the roll.
SPECIFICATIONS:
  • ECOLOGO® certified
  • FSC certified
  • Meets EPA standards for comprehensive procurement guidelines.
MODEL NUMBER:
  • Kimberly-Clark®: 1040
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/28/2026 02:40:06 PM; USWEB5