Deluxe Ice Wraparounds - Indoor/Outdoor

Ultra popular safety glasses with wraparound lenses.
  • Recommended for workers moving in and out of warehouses.
  • Soft temple inserts, nonslip nosepiece.
  • Frameless, anti-scratch lenses for optimum vision.
  • Guaranteed nonslip fit.
  • 99.9% UV protection.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION PRICE EACH (MIN. 12) LENS
COLOR
IN STOCK
SHIPS TODAY
12 24 48+
S-17110IO Deluxe $3.50 $3.25 $3.00  ADD
Meets ANSI Z87.1+
MATERIAL:
  • Temple & Nosepiece: PVC (Polyvinyl chloride)
  • Lens: Polycarbonate
FEATURES:
  • Protects against UVA/UVB light.
SPECIFICATIONS:
  • OSHA Compliant
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/12/2026 01:32:15 AM; USWEB13