Easel Backs - 7", Single Wing, White

SELF-ADHESIVE

Create an instant display for signs, photos and presentations.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
SIZE SUPPORT
HEIGHT
THICK-
NESS
QTY./
CTN.
PRICE PER CARTON COLOR IN STOCK
SHIPS TODAY
1 3 5+
S-17092W 7" 9" .040" 100 $37 $35 $32  ADD
DIMENSIONS: 
  • Adhesive Strip (Width): 
    • Liner: 1" 
    • Adhesive: 1/2" 
MATERIAL:
  • Recycled Content: 100%
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/30/2026 09:34:20 PM; USWEB10