Economy Plastic Pail - 5 Gallon, Black

Light duty for cleaning, carrying tools and storage.
  • High-density polyethylene.
  • Tapered for easy stacking.
  • FDA compliant.
  • Lids sold separately.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
CAPACITY MIL PRICE EACH (MIN. 10) COLOR IN STOCK
SHIPS TODAY
10 50 120+
S-16970BL 5 Gallon 75 $5.60 $5.35 $5.15  ADD
DIMENSIONS:
  • Height with Lid: 14.19"
MATERIAL:
  • Handle: Galvanized steel
  • RIC (Resin Identification Code): #2
  • Recycled Content: 0%
TEMPERATURE:
  • Filled Container: 0° - 120° F
  • Filling Container: 40° - 120° F
COMPATIBILITY:
  • Foil Liner: S-18139 20 x 30" Food bag
FEATURES:
  • Stackable with all lids including Gamma Seal.
CAPACITY:
  • Maximum Stack: 6 pails high, 40 lbs each
  • Overflow: 5.2 gallons
APPEARANCE:
  • Does not have measurement markings.
USAGE:
  • Pails with lids are not airtight or leakproof.
  • FDA compliant for direct food contact.
    • Recommended to clean before first use.
SPECIFICATIONS:
  • Not UN rated.
  • Not for use with S-14960LID UN Rated Lid.
  • Not NSF Approved. (National Sanitary Foundation)
  • Not UV rated.
  • Not DOT Approved.
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • H-1468 Pail Opener
  • H-3743 Steel Pail Dolly
  • H-4896 Deluxe Plastic Pail Pump
  • H-4897 Stainless Steel Pail Pump
  • S-11858 Molded Poly Drum Liners - Smooth, 5 Gallon
  • S-17945BL Gamma Seal Lid for 3.5, 5, 6, and 7 Gallon Plastic Pail - Black
  • S-20528 Round Bottom Drum Liners - 18 x 22", 4 Mil
  • S-20541BL EZ Peel Lid for 3.5, 5, 6, and 7 Gallon Plastic Pail - Black
  • S-24918 Molded Poly Drum Liners - Anti-Static Smooth, 5 Gallon
  • S-4936 12 1/2 x 12 1/2 x 15" 275 lb Double Wall Corrugated Boxes
  • S-9948BLK Standard Lid for 3.5, 5, 6 and 7 Gallon Plastic Pail - Black
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/12/2026 05:26:36 AM; USWEB13