Uline Gription® Flex Latex Coated Gloves - Black, Small

Lightweight nylon liner for comfort.
  • Crinkle-coated palms and fingers for grip.

    Measuring for Gloves

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION QTY./
PACK
PRICE PER PACK COLOR SIZE IN STOCK
SHIPS TODAY
1 2+
S-16882BL-S Gription® Flex 12 Pair $27 any pack qty.  ADD
THICKNESS:
  • 13 gauge
MATERIAL:
  • Palm Coating: Natural rubber latex
CLEANING INSTRUCTIONS: 
  • Use tempered water not to exceed 104° F for 10 minutes. 
  • Rinse with tempered water. Tumble dry at max 104° F. 
SPECIFICATIONS:
  • Standard ANSI/ISEA 105-2016:
    • Abrasion Level: 4
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/11/2026 05:28:48 PM; USWEB33