Uline Hidden Message Security Tape - 1" x 55 yds, Blue

Seal high value products, pharmaceuticals or electronics.
  • Looks like plain tape until lifted or removed.
  • Cannot be resealed.
  • Message transfers completely to box surface when tampered with.
  • Meets TSA regulations.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
SIZE MIL ROLLS/
CASE
PRICE PER ROLL COLOR IN STOCK
SHIPS TODAY
1 6 24 48+
S-16880BLU 1" x 55 yds. 3.9 48 $13 $12 $11 $10  ADD
DIMENSIONS:
  • Core: 3"
MATERIAL:
  • Adhesive: Acrylic
  • Backing: Polypropylene
SHELF LIFE:
  • 1 year
TEMPERATURE:
  • Application: 50° - 95° F
  • Performance: -40° to 176° F 
USAGE:
  • For best results allow to adhere for 24 hours.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/11/2026 03:42:32 PM; USWEB5