Uline Foam Nitrile Coated Kevlar® Cut Resistant Gloves - XL

Excellent wet, oily and dry grip.
  • Form-fitting Kevlar®/Lycra® knit.
  • Breathable. Silicone free.

    Measuring for Gloves

Information Option is unavailable; the next option is selected
Specify Size:
    MODEL
    NO.
    DESCRIPTION ANSI LEVEL QTY./
    CARTON
    PRICE PER PAIR (MIN. 3 PAIRS) SIZE IN STOCK
    SHIPS TODAY
    CUT ABRASION 3 12 24+
    S-16858X Foam Nitrile Coated A2 6 12 Pair $9 $8 $7 pairs ADD
    THICKNESS:
    • 13 gauge
    MATERIAL: 
    • Liner: 
      • Kevlar®
      • Spandex
    • Coating: Foam Nitrile 
    • Cuff contains natural rubber latex.
    CLEANING INSTRUCTIONS: 
    • Use tempered water not to exceed 120° F for 10 minutes. 
    • Rinse with tempered water. Tumble dry at max 140° F. 
    • Do not bleach.  
    SPECIFICATIONS:
    • Meets ANSI/ISEA 105-2016 standard.
    • Standard EN 407-2004
      • Contact Heat: Level 1 
      • User can handle hot material directly for up to 15 seconds. 
    SPECIFICATIONSMETRICIMPERIAL
    Add to Shopping List
    HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
    10/12/2026 04:43:59 PM; USWEB29