Uline Thermal Latex Coated Gloves - Orange, Medium

Thermal acrylic liner keeps hands warm in cold conditions.
  • Crinkle finish for excellent "gription."

    Measuring for Gloves

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION QTY./
PACK
PRICE PER PACK COLOR SIZE IN STOCK
SHIPS TODAY
1 2+
S-16857O-M Thermal 12 Pair $41 $38  ADD
THICKNESS:
  • 10 gauge
CLEANING INSTRUCTIONS: 
  • Use tempered water not to exceed 104° F for 10 minutes. 
  • Rinse with tempered water. Tumble dry at max 104° F. 
SPECIFICATIONS:
  • Standard ANSI/ISEA 105-2016:
    • Abrasion Level: 2
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/11/2026 05:34:13 PM; USWEB27