Gusseted Take-Out Bags - 2 Mil, 12 x 11 x 4", Clear

HIGH DENSITY

Package bulky merchandise. Wide-mouth bags, ideal for carryout.
  • Large-bottom gusset bags stand alone for fast packing.
  • Durable high-density film.
  • Stronger, tear-resistant for heavier packages.

    Measurement Guide

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
SIZE
W x H x D
USE
FOR
MIL QTY./
CTN.
PRICE PER CARTON COLOR IN STOCK
SHIPS TODAY
1 3 5+
S-16807C 12114" Ribs,
Chicken
2.0 250 $48 $46 $44  ADD
DIMENSIONS:
  • Usable: 12 x 7 x 4"
  • Handle Hole (Diameter): 2 1/4"
CAPACITY:
  • Approximately 25 lbs
MATERIAL:
  • Polyethylene
APPEARANCE:
  • Not opaque
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
06/01/2026 12:29:01 PM; USWEB29