Ice Blanket - 17 x 9"

Flexible liquid filled cells wrap around food or medical products.
  • Freeze before use.
  • Lightweight, reusable, flexible.
  • Does not get wet or soggy.
  • Easily cut to desired size.
  • FDA compliant.
MODEL
NO.
SHEET SIZE
W x L
CELLS/
SHEET
SHEETS/
CASE
WT.
(LBS.)
PRICE PER CASE IN STOCK
SHIPS TODAY
1 5+
S-16480 17 x 9" 12 x 3 48 50 $155 $139  ADD
DIMENSIONS:
  • Sheet Width (Actual): 16 1/2"
  • Individual Cell: 1 1/4 x 2 1/2 x 1/4" (W x L x H)
SHELF LIFE:
  • 1 year
TEMPERATURE:
  • Freeze Point: 32° F
RECYCLING: 
  • Cut open to remove contents (water).
  • Outer poly bag can be recycled.
  • Recycling facilities may not exist in all areas. 
USAGE:
  • Longevity:
    • Unable to determine.
    • The amount of time it stays cold depends on the condition it is used in.
  • Freezing Time:
    • Not instant cold packs.
    • Place in freezer up to 72 hours before they are frozen and ready to use.
SPECIFICATIONS:
  • Contents of Each Cell: 12 mL water
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/13/2026 12:19:47 PM; USWEB5