Polyolefin Shrink Bags - 100 gauge, 10 x 15"

Strong, puncture-resistant film molds well to any shaped product.
  • Safe, odorless, noncorrosive. Smokeless sealing.
  • Soft film easy on equipment. Keeps sealing wire clean.
  • Bundle like items.
  • FDA compliant.
  • Shrink with Heat Guns, sold separately.
MODEL
NO.
SIZE
W x L
QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 2 5 10+
S-16355 10 x 15" 500 4 $80 $75 $69 $64  ADD
TEMPERATURE:
  • Shrinks: 248° - 340° F
  • Storage: 77° F
FEATURES:
  • Cross-linked Film: Shrinks in all directions.
STYLE:
  • Made with small pin holes to eliminate ballooning.
SPECIFICATIONS:
  • Acid free
  • BPA free
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/02/2026 07:41:20 AM; USWEB5