Rigid Milk Crates - 12 x 12 x 10 1⁄2", Black

Sturdy storage for trunk, closet, shop or shed.
  • Strong high-density polyethylene.
  • 40 lb. load capacity.
  • Stackable.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
OUTSIDE DIM.
L x W x H
INSIDE DIM.
L x W x H
CU.
FT.
CAPACITY
(LBS.)
WT.
(LBS.)
PRICE EACH (MIN. 3) COLOR IN STOCK
SHIPS TODAY
3 12 24+
S-16317BL 13 1/8 x 13 1/8 x 11" 12 x 12 x 10 1/2" 0.9 40 3 $13 $12 $11  ADD
DIMENSIONS:
  • Product Clearance: 10 1/4" when stacked on top of each other.
SIZE:
  • Standard 16 quart milk crate.
MATERIAL:
  • Injection molded polyethylene
TEMPERATURE:
  • 0° - 120° F
FEATURES:
  • Interlocking
CAPACITY:
  • Stacking Height: 4 - 5
    • Bottom crate supports 210 lbs stacked.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/11/2026 05:23:45 PM; USWEB9