Uline PVC Shrink Film Bags - 100 gauge, 24 x 24"

PVC film shrinks to fit. Speed your packaging operations with these bags.
  • Crystal clear packaging in seconds.

    Instructions: 1. Place Item in Bag and Seal, 2. Shrink with Heat Gun
MODEL
NO.
SIZE
W x L
SUGGESTED
USE
GA. QTY./
CTN.
WT.
(LBS.)
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 2 5 10+
S-16229 24 x 24" Poster Frames 100 250 15 $194 $182 $168 $158  ADD
DIMENSIONS:
  • Opens on the width.
SHELF LIFE:
  • Indefinite when stored 45° - 70° F.
TEMPERATURE:
  • Rapid Shrink Begins: 250° F
  • Storage: -60° to 100° F
FEATURES:
  • Non-Cross Linked Film Shrinks Bi-Directionally:
    • Can shrink up to 40 - 50% in each direction.
  • No chemicals that will damage photos.
APPEARANCE:
  • Appears blue, but when applied the film is clear.
STYLE:
  • Made with small pin holes to eliminate ballooning.
USAGE:
  • May emit fumes, polyolefin will not. 
  • Recommended: Use heat sealer on bag before shrinking.
  • Use with heat gun or heat tunnel.
SPECIFICATIONS:
  • Not postal approved.
  • Not FDA compliant.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/02/2026 07:45:20 AM; USWEB33