Uline Economy Safety Goggles - Indirect Vent

Protect eyes from liquid and chemical splashes.
  • For lab, shop and manufacturing use.
  • Adjustable. Fits over most prescription glasses.
  • Screened top and bottom ports circulate air.
  • Soft flexible vinyl with polycarbonate lens.
  • 99.9% UV protection.
Meets ANSI Z87.1+
MODEL
NO.
DESCRIPTION LENS
COLOR
PRICE EACH (MIN. 10) IN STOCK
SHIPS TODAY
10 20 70+
S-16223 Indirect Vent Clear $2.25 $2.10 $1.95  ADD
MATERIAL:
  • Frame: PVC (Polyvinyl Chloride)
  • Headband: Rubber
FEATURES:
  • Protects against UVA/UVB light.
SPECIFICATIONS:
  • OSHA Compliant
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/25/2026 03:05:30 PM; USWEB31