3M 838 Weather Resistant Film Tape - 2" x 72 yds

Seals and protects building panels, doors and windows against severe weather.
  • Excellent long-term UV and moisture resistance.
  • Handles temperatures from -100°F to 225°F.
  • White Tedlar® PVF film with acrylic adhesive.
24 LB. TENSILE STRENGTH
MODEL
NO.
SIZE MIL ROLLS/
CASE
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 2 4+
S-16218 2" x 72 yds. 3.4 24 $480 $466 $454 roll(s) ADD
Ships from Uline CA, IL
DIMENSIONS:
  • Core: 3"
THICKNESS:
  • Backing: 2.1 mil
SHELF LIFE:
  • 18 months from date of manufacture.
USAGE:
  • For industrial and occupational use only.
TERMINOLOGY:
  • PVF: Polyvinyl Fluoride
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
04/17/2026 09:23:47 PM; USWEB12