3M 9502 Adhesive Transfer Tape Hand Rolls - 12" x 60 yds

FOR SMOOTH SURFACES

Attach decorative trim, nameplates and graphic overlays.
  • Hand-dispensed rolls – no dispensers needed.
  • Adheres well to metal, painted metal, polycarbonate and smooth plastic. Lids included.
  • Handles temperatures up to 350°F.
  • 58 lb. polycoated kraft liner is moisture resistant. Ideal for steel rule die cutting.
UL969
MODEL
NO.
SIZE MIL CORE
SIZE
ROLLS/
CASE
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 2 4+
S-16185 12" x 60 yds. 2.3 3" 4 $245 $236 $227 roll(s) ADD
DIMENSIONS:
  • Roll Diameter: 5 1/4"
MATERIAL:
  • Adhesive: Acrylic
SHELF LIFE:
  • 24 months from date of manufacture.
TEMPERATURE:
  • Application: 50° - 100° F
  • Performance:
    • Short Term (Minutes, Hours): -40° to 350° F
    • Long Term (Days, Weeks): -40° to 250° F
USAGE:
  • For industrial and occupational use only.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
04/17/2026 09:23:50 PM; USWEB10