3M 5702 Vinyl Tape - 2" x 36 yds

Mark hazardous or restricted areas.
  • Conformable, aggressive adhesive.
  • Residue-free removal.
  • Handles temperatures from 40°F to 170°F.
  • Vinyl backing with rubber adhesive.
15 LB. TENSILE STRENGTH
OSHA Safety Color Compliant
MODEL
NO.
SIZE COLOR MIL ROLLS/
CASE
PRICE PER ROLL (MIN. 3) IN STOCK
SHIPS TODAY
3 6 12 24+
S-16012 2" x 36 yds. Yellow/Black 5.4 24 $75 $74 $73 $72 rolls ADD
DIMENSIONS:
  • Core: 3"
SHELF LIFE:
  • 18 months from date of manufacture.
USAGE:
  • For industrial and occupational use only.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
04/17/2026 09:23:54 PM; USWEB10