Uline Supraflex Nitrile Gloves - Powder-Free, XL

INDUSTRIAL

The ultimate glove for all day use.
  • Super soft and flexible.
  • Specially designed to slide on easily.
  • Latex and allergy-free.
  • Puncture and abrasion resistant.
  • FDA compliant.

    Measuring for Gloves

Information Option is unavailable; the next option is selected
Specify Size:
    MODEL
    NO.
    DESCRIPTION MIL GLOVES/
    CARTON
    PRICE PER CARTON (MIN. 2) SIZE IN STOCK
    SHIPS TODAY
    2 10+
    S-15639X Powder-Free 6 100 $20 $18  ADD
    DIMENSIONS:
    • Carton: 9 1/2 x 3 1/8 x 5" (W x H x D)
    THICKNESS:
    • Finger: 6.7 mil
    • Palm: 4.3 mil
    SHELF LIFE: 
    • 60 months 
    FEATURES:
    • Textured fingers
    SPECIFICATIONS: 
    • FDA Compliant to 21 CFR: 
      • 177.2600
      • 175.300
    PACKAGING: 
    • Master Carton Quantity: 10 cartons
    SPECIFICATIONSMETRICIMPERIAL
    Add to Shopping List
    HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
    10/11/2026 04:31:41 AM; USWEB12