Uline Blue Industrial Nitrile Gloves in a Bucket Refill Bag - 6 Mil, Small

Replenish your glove bucket. Protect hands from chemicals and abrasives.
  • Superior comfort. For packing stations and janitorial work.
  • Latex and allergy-free. Powder-free.
  • Puncture and abrasion resistant.
  • FDA compliant.

    Measuring for Gloves

Information Option is unavailable; the next option is selected
Specify Size:
    MODEL
    NO.
    DESCRIPTION COLOR MIL GLOVES/
    BAG
    PRICE PER BAG SIZE IN STOCK
    SHIPS TODAY
    1 2+
    S-15590G-S Refill Bag Blue 6 500 $80 $75  ADD
    THICKNESS:
    • Finger: 6.7 mil
    • Palm: 4.3 mil
    FEATURES: 
    • Textured fingertips
    SPECIFICATIONS: 
    • FDA Compliant to 21 CFR:
      • 177.2600
      • 175.300
    • Standard EN ISO 374-5:2016
      • Protection against dangerous chemicals & micro-organisms - Part 5.
    SHELF LIFE: 
    • 60 months 
    PACKAGING: 
    • Master Carton Quantity: 4 cartons
    SPECIFICATIONSMETRICIMPERIAL
    Add to Shopping List
    HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
    10/11/2026 05:10:21 AM; USWEB6