Ansell® HyFlex® 11-801 Foam Nitrile Coated Gloves - Gray/Black, XL

OILY/WET GRIP

Maintains a firm nonslip grip on slick, oily surfaces.
  • Exceptional fit. Excellent non-slip grip in wet/oily applications.
  • Nylon liner.

    Measuring for Gloves

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION QTY./
PACK
PRICE PER PACK COLOR SIZE IN STOCK
SHIPS TODAY
1 2+
S-15572GB-X Hyflex® 11-801 12 Pair $69 $64  ADD
APPEARANCE:
  • Overedge Color: Black
THICKNESS:
  • 15 gauge
MATERIAL:
  • Latex free
  • Silicone free
SPECIFICATIONS:
  • Standard ANSI/ISEA 105-2016:
    • Abrasion Level: 3
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
05/22/2026 11:35:04 AM; USWEB26