Showa® Atlas® 300 Latex Coated Gloves - Large

Naturally contoured fingers for comfort.
  • Durable poly/cotton liner. Crinkle finish.

    Measuring for Gloves

Information Option is unavailable; the next option is selected
Specify Size:
    MODEL
    NO.
    DESCRIPTION QTY./
    PACK
    PRICE PER PACK SIZE IN STOCK
    SHIPS TODAY
    1 2+
    S-15571L Atlas® 300 12 Pair $39 $38  ADD
    THICKNESS:
    • 10 gauge
    MATERIAL:
    • Palm Coating: Natural rubber latex
    SPECIFICATIONS:
    • Standard ANSI/ISEA 105-2016:
      • Abrasion Level: 5
    SPECIFICATIONSMETRICIMPERIAL
    Add to Shopping List
    HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
    10/11/2026 02:08:45 PM; USWEB11