Class 3 Deluxe Hi-Vis Safety Vest - Lime, 2XL/3XL

Class 3 Reflective – High Risk Environments

360° visibility in dark, hazardous conditions.
  • Contrasting reflective stripes on sleeves, shoulders and chest.
  • 1 inside pocket.
  • Machine washable.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION PRICE EACH COLOR SIZE IN STOCK
SHIPS TODAY
1 12 24+
S-15570G-2X Deluxe Safety Vest $26 $24 $22  ADD
Meets ANSI/ISEA 107-2015
DIMENSIONS:
  • Pocket: 7.5 x 8.3"
SIZE:
  • Chest: 52 - 58"
SPECIFICATIONS: 
  • The ANSI/ISEA 107-2015 standard remains compliant and suitable for use. 
TYPE: 
  • R (Roadway)
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/11/2026 10:02:22 AM; USWEB7