Class 3 Hi-Vis Safety Vest - Lime, 2XL/3XL

Class 3 Reflective – High Risk Environments

360° visibility in dark, hazardous conditions.
  • Breathable polyester mesh.
  • 1 inside, 2 outside pockets.
  • Machine washable.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION PRICE EACH COLOR SIZE IN STOCK
SHIPS TODAY
1 12 24+
S-15569G-2X Safety Vest $19 $18 $17  ADD
Meets ANSI/ISEA 107-2015
DIMENSIONS:
  • Pockets:
    • Inside: 7.5 x 8.3"
    • Outside Bottom: (Including Flaps): 7 x 9.2"
SIZE:
  • Chest: 52 - 58"
SPECIFICATIONS: 
  • The ANSI/ISEA 107-2015 standard remains compliant and suitable for use. 
TYPE: 
  • R (Roadway)
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/11/2026 03:20:42 PM; USWEB7