Matte Laminate Shopping Bags - 6 1⁄2 x 3 1⁄2 x 6 1⁄2", Mini, Chocolate

Handsome, upscale look especially popular in men's departments.
  • Soft, flexible rope handles.
  • 120 gsm paper with reinforced chipboard bottom and top.
  • Custom Printing available.

Information Option is unavailable; the next option is selected
MODEL
NO.
BAG
NAME
SIZE
W x D x H
QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON COLOR IN STOCK
SHIPS TODAY
1 3 5+
S-15481CHOC Mini 6 1/2 x 3 1/2 x 6 1/2" 100 7 $85 $80 $75  ADD
CAPACITY:
  • 1.5 lbs
DIMENSIONS: 
  • Usable dimensions listed in the chart. 
MATERIAL:
  • 120 GSM paper weight before lamination.
  • Handle: 5 mm weaved polypropylene
  • Recycled Content: 0%
APPEARANCE: 
  • White interior
  • Uline logo printed on bottom of the bag.
COLOR:
  • PMS Numbers:
    • Black: Black 
    • Butter: 7499M
    • Gray: 2334M
    • Navy: 2767M
    • Chocolate: 4975M
    • Red: 186M
    • Light Blue: 291M
    • Purple: 2602M
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/11/2026 07:01:59 AM; USWEB25