Humidity Indicators - 30-50%

Prevent costly damage to your sensitive shipments.
  • Monitor expensive electronic equipment or optical instruments.
  • Color changes from blue to pink as humidity level increases.
  • Meets MIL. SPEC. MIL-I-8835 and Military Drawing MS20003-2.
MODEL
NO.
SIZE
W x H
DOTS HUMIDITY LEVELS QTY./
CAN
SUGGESTED
USE
PRICE PER CAN (MIN. 2) IN STOCK
SHIPS TODAY
2 4 8+
S-1547 2 x 3" 3 30, 40, 50% 125 Sensitive
Electronics
$27 $25 $23  ADD
SHELF LIFE:
  • Store in original container with desiccant. Seal container when not in use.
  • Store in a dry, temperature controlled environment.
  • Use within 5 years from date of manufacture.
USAGE:
  • Reads highest level of humidity product is exposed to.
  • To prevent humidity use with desiccant.
  • Replace card if exposed to extreme heat or sun and the indicator spots are greenish-blue. 
  • Avoid direct contact with any corrosive metal.
SPECIFICATIONS:
  • Accuracy Range: +/- 5%
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/20/2026 03:43:54 AM; USWEB29