DuPont™ Tyvek® Lab Coat with No Pockets - Small

Industry leading. Best tear and puncture resistance.
  • Recommended for agriculture, food processing and environmental cleanup.
  • Excellent protection against hazardous dry dust and aerosols and non-hazardous liquid splash.
  • Snap front, fold-down collar, elastic wrists.
  • Sizing Chart.

Information Option is unavailable; the next option is selected
Specify Size:
    MODEL
    NO.
    DESCRIPTION PRICE EACH
    (MINIMUM 5)
    QUANTITY SIZE IN STOCK
    SHIPS TODAY
    S-15410E-S Lab Coat, No Pockets $9.50  ADD
    DIMENSIONS:
    • Length: 31"
    MODEL NUMBER: 
    • DuPont™: TY211SWHSM003000
    MATERIAL:
    • Recycled Content: 0%
    FEATURES: 
    • Also known as Tyvek® 400
    USAGE:
    • Not cleanroom certified.
    • Not flame resistant.
    • Not washable.
    SPECIFICATIONS: 
    • Meets ANSI/ISEA 101-1996
    SPECIFICATIONSMETRICIMPERIAL
    Add to Shopping List
    HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
    10/11/2026 02:25:53 AM; USWEB10