DuPont Tyvek® Lab Coat with No Pockets - 2XL

Industry leading. Best tear and puncture resistance.
  • Recommended for agriculture, food processing and environmental cleanup.
  • Excellent protection against hazardous dry dust and aerosols and non-hazardous liquid splash.
  • Snap front, fold-down collar, elastic wrists.
  • Sizing Chart.

Information Option is unavailable; the next option is selected
Specify Size:
    MODEL
    NO.
    DESCRIPTION PRICE EACH
    (MINIMUM 5)
    QUANTITY SIZE IN STOCK
    SHIPS TODAY
    S-15410E-2X Lab Coat, No Pockets $9.00  ADD
    DIMENSIONS:
    • Length: 41 3/4"
    MODEL NUMBER: 
    • DuPont™: TY211SWH2X003000
    FEATURES: 
    • Also known as Tyvek® 400
    RECYCLING:
    • Recycled Content: 0%
    USAGE:
    • Not clean room certified.
    • Not flame resistant.
    • Not washable.
    SPECIFICATIONS: 
    • Meets ANSI/ISEA 101-1996
    SPECIFICATIONSMETRICIMPERIAL
    Add to Shopping List
    HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
    05/10/2026 10:47:05 AM; USWEB7