DuPont™ Tyvek® 400 Lab Coat with No Pockets Bulk Pack - Medium

Industry leading. Best tear and puncture resistance.
  • Recommended for agriculture, food processing and environmental cleanup.
  • Excellent protection against hazardous dry dust and aerosols and non-hazardous liquid splash.
  • Snap front, fold-down collar, elastic wrists.
  • Sizing Chart.

Information Option is unavailable; the next option is selected
Specify Size:
    MODEL
    NO.
    DESCRIPTION QTY./
    BOX
    PRICE PER BOX QUANTITY SIZE IN STOCK
    SHIPS TODAY
    1 3+
    S-15410B-M Lab Coat, No Pockets 30 $210 $200  ADD
    DIMENSIONS:
    • Length: 34"
    MODEL NUMBER: 
    • DuPont™: TY211SWHMD003000
    MATERIAL:
    • Recycled Content: 0%
    FEATURES: 
    • Also known as Tyvek® 400
    USAGE:
    • Not cleanroom certified.
    • Not flame resistant.
    • Not washable.
    SPECIFICATIONS: 
    • Meets ANSI/ISEA 101-1996
    SPECIFICATIONSMETRICIMPERIAL
    Add to Shopping List
    HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
    10/11/2026 02:06:26 AM; USWEB6